missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Boston Rounds with PE Cone Lined Caps
Amber Type III soda lime glass protects light-sensitive solutions
Brand: DWK Life Sciences W216852
298.30 DKK valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Amber Type III soda lime glass protects light-sensitive solutions
- Narrow mouth enables liquids to be carefully poured to prevent spillage
Specifications
16 oz., 500 mL | |
16 oz. | |
2.95 in. | |
Black | |
6.6 in. | |
Phenolic | |
75 mm |
500 mL | |
Amber | |
Soda Lime Glass | |
168 mm | |
Polyethylene | |
28-400 mm | |
Screw Cap |