missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Boston Rounds with PE Cone Lined Caps
Amber Type III soda lime glass protects light-sensitive solutions
Brand: DWK Life Sciences W216848
447.45 DKK valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Amber Type III soda lime glass protects light-sensitive solutions
- Narrow mouth enables liquids to be carefully poured to prevent spillage
Specifications
1 oz., 30mL | |
1 oz. | |
1.22 in. | |
Black | |
3.1 in. | |
Phenolic | |
31 mm |
30 mL | |
Amber | |
Soda Lime Glass | |
79 mm | |
Polyethylene | |
20-400 mm | |
Screw Cap |