missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear French Squares with Poly-Seal™-lined Closures

Product Code. 12379799
Click to view available options
Capacity:
0.5 oz., 15 mL
1 oz., 30 mL
2 oz., 60 mL
4.23 oz., 125 mL
Diameter (English):
1.02 in.
1.22 in.
1.53 in.
1.77 in.
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
Height (English):
2.44 in.
2.91 in.
3.5 in.
4.44 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Square shape maximizes lab storage space

  • USP Type III soda-lime glass
  • Ideal for solvent, chemical or sample storage

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.22 in.
Material Soda Lime Glass
Closure Color Black
Height (Metric) 74 mm
Height (English) 2.91 in.
Closure Liner Polyseal
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'