missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Rubber-lined Closures
Click to view available options
Capacity:
0.5 oz., 15 mL
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
4 oz., 125 mL
8 oz., 250 mL
Diameter (English):
1.2 in.
1.22 in.
1.53 in.
1.77 in.
2.2 in.
2.67 in.
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
43-400 mm
48-400 mm
Height (English):
2.52 in.
2.91 in.
3.5 in.
4.44 in.
5.47 in.
6.65 in.
Description
- Clear USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Specifications
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Diameter (English) | 1.22 in. |
Material | Soda Lime Glass |
Closure Color | Black |
Height (Metric) | 74 mm |
Height (English) | 2.91 in. |
Closure Liner | Rubber |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'