missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Seals™ with PTFE/Silicone Liner
Lined seals for use with crimp-top vials
2100.00 DKK - 2130.00 DKK
Specifications
Material (Liner) | PTFE/Silicone |
---|---|
Diameter (English) Cap | 0.43 in. |
Diameter (Metric) Cap | 11 mm |
Material | Aluminum |
Product Line | E-Z Seal |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
12432691
|
DWK Life Sciences
224211-05 |
Blue |
2130.00 DKK
Pack of 1000 |
Estimated Shipment: 01-10-2025
Log in to see stock. |
||||||
12442691
|
DWK Life Sciences
224211-06 |
Red |
2130.00 DKK
Pack of 1000 |
Estimated Shipment: 01-10-2025
Log in to see stock. |
||||||
12452691
|
DWK Life Sciences
224211-07 |
Green |
2100.00 DKK
Pack of 1000 |
Estimated Shipment: 01-10-2025
Log in to see stock. |
||||||
Description
- Diameter: 11mm (.043 in.)
- Aluminum
- Available in a variety of colors
Specifications
PTFE/Silicone | |
11 mm | |
E-Z Seal | |
Open Top Cap |
0.43 in. | |
Aluminum | |
1000 Cs. | |
11 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ E-Z Seals™ with PTFE/Silicone Liner