missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Lab 45 Graduated Safety-Coated Bottles
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Description
Plastisol coated for safety
- Made from clear borosilicate glass
- Attached 45mm white polypropylene screw cap
- Pour ring to eliminate drips
- Autoclavable
- Color-coded caps available separately

Specifications
Specifications
Capacity | 17 oz., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 17 oz. |
Color | Clear |
Diameter (English) | 3.38 in. |
Includes | Wedge shaped inner sealing ring and Polypropylene pouring ring |
Material | Borosilicate Glass |
Closure Color | White |
Graduated | Yes |
Height (Metric) | 186 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Lab 45 Graduated Safety-Coated Bottles >
Spot an opportunity for improvement?Share a Content Correction