missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Narrow-Mouth Ground-Glass Stoppered Bottles
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
100 mL
Description
- Octagon-shaped
- Borosilicate glass
- 53 diameter x 115mm height
- 14/23 stopper size
- 100mL
Specifications
Specifications
Capacity (Metric) | 100 mL |
Color | Clear |
Diameter (English) | 2 in. |
Material | Borosilicate Glass |
Height (Metric) | 115 mm |
Product Type | Narrow Mouth Stoppered Bottle |
Height (English) | 4.5 in. |
Closure Material | Glass |
Closure Size | 14/23 mm |
Diameter (Metric) | 53 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction