missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X70 White Cloths
Provides for highly absorbent, strong and durable (wet or dry), repeat use wiping. WypAll™ X70 White Cloths allow fast cleaning and help reduce costs.
Brand: Kimberly-Clark™ 8381
952.65 DKK valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- Ideal for medium-duty maintenance, cleaning of tools and machinery, metal surfaces, cleaning of oil, grease, grime and solvents
- Available as either the BRAG™ Box mobile system or the Right Rag Box, both with controlled and easy access
Specifications
Medium-duty Industrial Wiper | |
42.1 cm | |
37.5 cm | |
White | |
Single-use | |
Medium-duty maintenance, wiping away oil, grease, grime, solvents, cleaning tools, machinery, Metal surfaces, wiping up cutting fluids, protecting parts | |
Non-sterile |
16.6 in. | |
14.8 in. | |
Cellulose | |
Right Rag Box | |
42.1 x 37.5 cm | |
1-ply |