missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetForm™ C-fold Towels

The zetForm™ Folded Hand Towels allow for hygienic hand drying with dot-to-dot embossing.

Brand:  ZVG™ 15320-04

 View more versions of this product

Product Code. 17803675

  • 1040.00 DKK / Pack of 24
Estimated Shipment: 03-06-2025
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Whether in offices, restaurants, workshops, educational institutions, or healthcare facilities, ZVG™ offers suitable and carefully coordinated hygiene products for all potential applications.

  • Skin-friendly zetForm™ multi-fold hand towels quickly and reliably dry hands
  • Particularly high absorbency of the robust recycled material
  • Pleasantly soft tissue qualities create a refreshing restroom climate
  • Consumption is reduced, and costs decrease
  • Made of 100%, unbleached, undyed recycled material
  • Hygienic hand drying
    Note: The disposable hand towels used in European washrooms are equipped with differently folded dispenser systems.
Specifications

Specifications

Towel
25 cm
33 cm
White
3072 Towels
9.8 in.
13 in.
Tissue
Single-use
2-ply
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ZVG™ zetForm™ C-fold Towels > C-fold Towels; Color: White; Ply: 2-ply; Material: Tissue; Width (Metric): 33 cm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.