missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Agencinox™ 18/10 Stainless Steel High Evaporating Dish
Use these dishes for general evaporation applications. Agencinox™ 18/10 Stainless Steel High Evaporating Dishes are ideal for use in medical environments.
Brand: Agencinox™ 1110
This item is not returnable.
View return policy
Description
- High form evaporating dish
- Stainless steel construction
- Available in a variety of sizes
Specifications
Flat | |
Stainless Steel | |
Evaporating Dish | |
55 mm |
500 mL | |
Round | |
Evaporating Application | |
110 mm |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Agencinox™ 18/10 Stainless Steel High Evaporating Dish > Capacity: 500mL
Spot an opportunity for improvement?Share a Content Correction