missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm PP Screw Seal, White, Center hole, 8-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 08 15 0441
Description
- 8mm
- PP
- Screw Cap
- White
- Center hole
- 8-425 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling

Specifications
Silicone/PTFE | |
8 mm | |
GC, HPLC | |
1.3 mm |
Red, White | |
Polypropylene | |
100 | |
Screw Cap |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
0Minutes
45Seconds
10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 8mm PP Screw Seal, White, Center hole, 8-425 thread, Assembled septum > Silicone/PTFE white/red,1.3mm thickness,45° shore A
Spot an opportunity for improvement?Share a Content Correction