missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 8mm PP Screw Seal, White, Center hole, 8-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
2535.00 DKK
Specifications
Material (Liner) | Silicone/PTFE |
---|---|
Diameter (Metric) Outer | 8 mm |
Material | Polypropylene |
For Use With (Application) | GC, HPLC |
Quantity | 100 |
Product Code | Brand | Thickness (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) | Price | Quantity & Availability | ||||||
11824800
|
Fisherbrand™
08 15 0441 |
1.3 mm |
2535.00 DKK
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11854800
|
Fisherbrand™
08 15 1024 |
1.5 mm |
2535.00 DKK
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
Description
- 8mm
- PP
- Screw Cap
- White
- Center hole
- 8-425 thread
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Silicone/PTFE | |
Polypropylene | |
100 |
8 mm | |
GC, HPLC | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 8mm PP Screw Seal, White, Center hole, 8-425 thread, Assembled septum