missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Accessories for Combisart™ Systems: Bored Stoppers

A variety of Bored Stoppers for use with Combisart™ Systems.

Brand:  Sartorius 17174

 View more versions of this product

Product Code. 15922580

  • 355.00 DKK / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

14-555-818

  • For 25 mm glass holders
  • Conicity, 40 to 45 mm
  • Bore diameter: 11 mm
14-555-821
  • Use with 25 to 30 mL glass filter holder and suction flask 16672
  • Conicity, 53 to 60 mm
  • Bore diameter, 11 mm
14-555-822
  • Use with 50 to 250 mL glass funnel and 2 L suction flask 16672
  • Conicity: 53 to 60 mm
  • Bore diameter, 14 mm
14-555-820
  • Use with stainless-steel holders 16201, 16219, 16220 and 2 L suction flask 16672
  • Conicity, 53 to 60 mm
  • Bore diameter, 9.5 mm
14-555-819
  • For 47 to 50 mm glass holders
  • Conicity, 40 to 45 mm
  • Bore diameter, 14 mm
14-555-823
  • Silicone
  • 2 L suction flask 16672

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.1 cm
Autoclavable
Bored Stopper
25 to 30 mL Glass filter Holder and Suction Flask 16672
Silicone
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.