missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Accessories for Combisart™ Systems: Bored Stoppers
A variety of Bored Stoppers for use with Combisart™ Systems.
355.00 DKK - 540.00 DKK
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Silicone |
Product Type | Bored Stopper |
Sterility | Non-sterile |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10272391
|
Sartorius
17175 |
50 to 250 mL Glass Funnel and 2 L Suction Flask 16672 |
355.00 DKK
Each |
In Stock
Log in to see stock. |
|||||
15922580
|
Sartorius
17174 |
25 to 30 mL Glass filter Holder and Suction Flask 16672 |
355.00 DKK
Each |
In Stock
Log in to see stock. |
|||||
15942570
|
Sartorius
17005 |
25 mm Glass Holders |
540.00 DKK
Each |
In Stock
Log in to see stock. |
|||||
11745725
|
Sartorius
17006 |
47 to 50 mm Glass Holders |
530.00 DKK
Each |
In Stock
Log in to see stock. |
|||||
10304571
|
Sartorius
17173 |
Stainless Steel Holders 16201, 16219, 16220 and 2 L Suction Flask 16672 |
355.00 DKK
Each |
In Stock
Log in to see stock. |
|||||
Description
14-555-818
- For 25 mm glass holders
- Conicity, 40 to 45 mm
- Bore diameter: 11 mm
- Use with 25 to 30 mL glass filter holder and suction flask 16672
- Conicity, 53 to 60 mm
- Bore diameter, 11 mm
- Use with 50 to 250 mL glass funnel and 2 L suction flask 16672
- Conicity: 53 to 60 mm
- Bore diameter, 14 mm
- Use with stainless-steel holders 16201, 16219, 16220 and 2 L suction flask 16672
- Conicity, 53 to 60 mm
- Bore diameter, 9.5 mm
- For 47 to 50 mm glass holders
- Conicity, 40 to 45 mm
- Bore diameter, 14 mm
- Silicone
- 2 L suction flask 16672
Specifications
Autoclavable | |
Silicone | |
Bored Stopper | |
Non-sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title