missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum Evacuation Panel Safety Signs
126.76 DKK - 185.00 DKK
Specifications
Material | Aluminum |
---|---|
Quantity | 1 Ea. |
Max. Temperature (Metric) | 120°C |
Displayed Text | Exit and emergency exit |
Product Type | Evacuation Panel Safety Sign |
Product Code | Brand | Width (Metric) | Style | Displayed Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Style | Displayed Text | Price | Quantity & Availability | |||||
11750833
|
Brady™
807235 |
148 mm | with Down Arrow | Exit and emergency exit | N/A | ||||||
11780833
|
Brady™
807238 |
200 mm | with Down Arrow | Exit and emergency exit | N/A | ||||||
11720973
|
Brady™
811161 |
148 mm | with Left Arrow | Exit and emergency exit | N/A | ||||||
11700983
|
Brady™
811169 |
148 mm | with Right Arrow | Exit and emergency exit | N/A | ||||||
11730843
|
Brady™
807243 |
148 mm | with Up Arrow | Exit and emergency exit | N/A | ||||||
11760843
|
Brady™
807246 |
400 mm | with Up Arrow | Exit and emergency exit | N/A | ||||||
Specifications
Aluminum | |
120°C | |
Evacuation Panel Safety Sign |
1 Ea. | |
Exit and emergency exit | |
White on Green |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Aluminum Evacuation Panel Safety Signs