missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 51 Ashless Hardened Quantitative Filter Paper

Used for quantitative analysis.

Brand:  Fisherbrand™ 0051A00010

 View more versions of this product

Product Code. 11772375

  • 216.00 DKK / Pack of 100
Estimated Shipment: 14-11-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Plain disc, wet strengthened ashless filter paper
  • Made with 100% cotton linters fibers
  • Paper have been washed out with acid
  • Finally cleaned with demineralized water
  • Ash content: 0.007%

Applications:

  • Used for analysis of acid solution and pressure filtration
  • Food industry
  • Beverage industry
  • Atmospheric analysis
Specifications

Specifications

Ash Content: <0.008%
Cotton Linters
12 to 15 μm
Acid solutions analysis and for filtration under high pressure
100 Pack
185 mm
Disc
12 to 15 μm
10 sec.
51
0.18 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers