missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 51 Ashless Hardened Quantitative Filter Paper
Used for quantitative analysis.
37.45 DKK - 445.00 DKK
Specifications
Description | Ash Content: <0.008% |
---|---|
Format | Disc |
Material | Cotton Linters |
Particle Retention | 12 to 15 μm |
Pore Size | 12 to 15 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11742375
|
Fisherbrand™
0051A00006 |
110 mm |
96.05 DKK
Pack of 100 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||||
11752375
|
Fisherbrand™
0051A00007 |
125 mm |
115.00 DKK
Pack of 100 |
Estimated Shipment: 18-11-2024
Log in to see stock. |
|||||
11542053
|
Fisherbrand™
0051A00009 |
150 mm |
159.00 DKK
Pack of 100 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
11772375
|
Fisherbrand™
0051A00010 |
185 mm |
216.00 DKK
Pack of 100 |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
11750205
|
Fisherbrand™
0051A00012 |
240 mm |
445.00 DKK
Pack of 100 |
Estimated Shipment: 07-11-2024
Log in to see stock. |
|||||
11730205
|
Fisherbrand™
0051A00001 |
42.5 mm | |||||||
11720205
|
Fisherbrand™
0051A00000 |
47 mm | |||||||
11712375
|
Fisherbrand™
0051A00003 |
55 mm | |||||||
11722375
|
Fisherbrand™
0051A00004 |
70 mm | |||||||
11732375
|
Fisherbrand™
0051A00005 |
90 mm | |||||||
Description
- Plain disc, wet strengthened ashless filter paper
- Made with 100% cotton linters fibers
- Paper have been washed out with acid
- Finally cleaned with demineralized water
- Ash content: 0.007%
Applications:
- Used for analysis of acid solution and pressure filtration
- Food industry
- Beverage industry
- Atmospheric analysis
Specifications
Ash Content: <0.008% | |
Cotton Linters | |
12 to 15 μm | |
Acid solutions analysis and for filtration under high pressure | |
100 Pack |
Disc | |
12 to 15 μm | |
10 sec. | |
51 | |
0.18 mm |