missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-727 Polyimide Thermal Transfer Labels, 76 mm Core
Printable, high temperature polyimide labels for thermal transfer printers. Please Note: This material is UL Recognised with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use.
Brand: Brady™ 622106
This item is not returnable.
View return policy
Description
- Permanent acrylic adhesive
- 76 mm core
- For smooth surfaces
Specifications
Not Autoclavable | |
White | |
Polyimide | |
Non-sterile | |
BBP™11, BBP™12, BradyPrinter A8500 Printer Applicator, i5100, i7100, PR Plus Series, IP™ Series, THT 76 mm Core Printers | |
10,000 Labels | |
-70°C to +300°C | |
10.2 mm | |
6.4 mm |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Circuit Board Labeling, Equipment Labeling, Temperature Indicating Labeling | |
1 | |
Square | |
0.112 mm | |
6.4 mm |