missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B-727 Polyimide Thermal Transfer Labels, 76 mm Core
Printable, high temperature polyimide labels for thermal transfer printers. Please Note: This material is UL Recognised with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use.
3535.00 DKK - 6335.00 DKK
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Gloss |
Material | Polyimide |
Product Code | Brand | Height (Metric) | Shape | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Shape | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11589903
|
Brady™
622105 |
5.1 mm | Square | 8 mm | 5.1 mm |
3535.00 DKK
1 roll |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||
11599903
|
Brady™
622106 |
6.4 mm | Square | 10.2 mm | 6.4 mm |
3780.00 DKK
1 roll |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||
11529913
|
Brady™
622109 |
6.4 mm | Rectangle | 10.2 mm | 19.1 mm |
6335.00 DKK
1 roll |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||
11509913
|
Brady™
622107 |
9.5 mm | Square | 12.7 mm | 9.5 mm |
4205.00 DKK
1 roll |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||
11519913
|
Brady™
622108 |
12.7 mm | Square | 15.9 mm | 12.7 mm |
4755.00 DKK
1 roll |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||
Description
- Permanent acrylic adhesive
- 76 mm core
- For smooth surfaces
Specifications
Not Autoclavable | |
White | |
Polyimide | |
Non-sterile | |
BBP™11, BBP™12, BradyPrinter A8500 Printer Applicator, i5100, i7100, PR Plus Series, IP™ Series, THT 76 mm Core Printers | |
-70°C to +300°C |
Permanent Acrylic | |
Gloss | |
Thermal Transfer | |
Circuit Board Labeling, Equipment Labeling, Temperature Indicating Labeling | |
1 | |
0.112 mm |