missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series Dissolvable Paper Labels
Brady™ B30 Series Dissolvable Paper Labels completely dissolve in warm water within 30 seconds, leaving no adhesive residue behind.
Brand: Brady™ 149270
This item is not returnable.
View return policy
Description
- Ideal for use in laboratory settings, asset tracking, or general use
- Easy to remove, saving time during re-labeling process
- Environmentally responsible
- Pressure-sensitive adhesive allows for quick and easy application
Compliance
RoHS directive 2011/65/EU
Specifications
B30C-3000-403-WT | |
White | |
Paper | |
BBP35 Multi-Color Sign and Label Printer | |
3 in. |
Acrylic | |
Matte | |
Thermal Transfer | |
300 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction