missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ 33 Series WorkHorse™ Chemical Resistant, Extreme Temperature Polypropylene Labels
BBP™ 33 Series WorkHorse™ Chemical Resistant, Extreme Temperature Polypropylene Labels are ideal for general purpose barcode applications and withstand liquid nitrogen, autoclave and other harsh environments.
Brand: Brady™ 148673
1627.84 DKK valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -112 to 158° F (-80 to 70° C)
Compliance
ASTM D 1000;ASTM D 2979;RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Specifications
Acrylic | |
Matte | |
Thermal Transfer | |
2000/Pk. | |
0.5 in. |
White | |
Acrylic | |
BBP™33 Label Printer | |
1 in. |