missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask, with Certificate

Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards. Includes polypropylene stopper. DE-M Marking provides easy volume check. Delivered with individual USP conformity certificate.

Brand:  BRAND™ 956953

604.91 DKK valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 13419366

  • 646.00 DKK / Each
Estimated Shipment: 27-06-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from Class A Borosilicate Glass.
  • Complies with DIN EN ISO 1042 standards.
  • Polypropylene stopper included.
  • DE-M Marking provides easy volume check.
  • Calibrated to contain. (TC, In)
  • Delivered with individual USP conformity certificate
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Calibrated To Contain
Polypropylene
1000 mL
±0.30 mL
A
DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request
Clear
Borosilicate Glass
1 Piece
24/29
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask, with Certificate > 1000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.