missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask, with Certificate
Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards. Includes polypropylene stopper. DE-M Marking provides easy volume check. Delivered with individual USP conformity certificate.
276.23 DKK - 815.00 DKK
Specifications
Calibration | Calibrated To Contain |
---|---|
Certifications/Compliance | DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request |
Closure Material | Polypropylene |
Color | Clear |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
15801158
|
BRAND™
956938 |
5 mL | N/A | |||||||
15801198
|
BRAND™
956943 |
10 mL |
416.00 DKK
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||||
10834011
|
BRAND™
956947 |
25 mL |
413.00 DKK
Each |
Estimated Shipment: 07-07-2025
Log in to see stock. |
||||||
15821198
|
BRAND™
956948 |
50 mL |
424.00 DKK
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||||
15831198
|
BRAND™
956949 |
100 mL |
433.00 DKK
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||||
15841198
|
BRAND™
956950 |
200 mL |
451.00 DKK
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||||
15851198
|
BRAND™
956951 |
250 mL |
458.00 DKK
Each |
Estimated Shipment: 29-07-2025
Log in to see stock. |
||||||
15861198
|
BRAND™
956952 |
500 mL |
486.00 DKK
Each |
Estimated Shipment: 29-07-2025
Log in to see stock. |
||||||
13419366
|
BRAND™
956953 |
1000 mL |
646.00 DKK
Each |
Estimated Shipment: 10-07-2025
Log in to see stock. |
||||||
15871198
|
BRAND™
956954 |
2000 mL |
815.00 DKK
Each |
Estimated Shipment: 18-07-2025
Log in to see stock. |
||||||
Description
- Manufactured from Class A Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Polypropylene stopper included.
- DE-M Marking provides easy volume check.
- Calibrated to contain. (TC, In)
- Delivered with individual USP conformity certificate
Specifications
Calibrated To Contain | |
Polypropylene | |
Borosilicate Glass |
DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request | |
Clear | |
A |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask, with Certificate