Learn More
BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask, with Certificate
Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards. Includes polypropylene stopper. DE-M Marking provides easy volume check. Delivered with individual USP conformity certificate.
Brand: BRAND™ 956948
346.93 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Manufactured from Class A Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Polypropylene stopper included.
- DE-M Marking provides easy volume check.
- Calibrated to contain. (TC, In)
- Delivered with individual USP conformity certificate

Specifications
Calibrated To Contain | |
Polypropylene | |
50 mL | |
±0.03 mL | |
A |
DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request | |
Clear | |
Borosilicate Glass | |
2 Piece | |
10/19 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.