missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGlo™ BMP71 Phosphorescent Labels
Designed for labeling in low-light conditions. Brady™ BradyGlo™ BMP71 Phosphorescent Labels work with the MBP71 printer.
Brand: Brady™ 104290
This item is not returnable.
View return policy
Description
- Phosphorescent tape for low light conditions
- 1 and 2 in. widths available
- Each roll is 75 ft. in length
Specifications
ASTM E-2072-00 / ASTM E-2073-00; ASTM E-162; ASTM E-648; ASTM E-662; IMO Resolution A.752(18); ISO/CD 15370; Marine Safety Committee MSC.27(61); DIN 67510 (Parts 1 - 4) Meets OSHA 1910.37 | |
Acrylic, Permanent | |
Gloss | |
Polyester (B-582) | |
BMP™71 Printer | |
1 Ea. | |
22.8m x 25.4mm | |
0.0079 in. | |
22.86 m |
BMP71 Label Printer Labels | |
Glow | |
Roll | |
BMP71 Phosphorescent Tape | |
1 | |
75 ft. x 1 in. | |
-40°C to +80°C | |
0.20 mm | |
25.40 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ BradyGlo™ BMP71 Phosphorescent Labels > L x W: 22.8m x 25.4mm
Spot an opportunity for improvement?Share a Content Correction