missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGlo™ BMP71 Phosphorescent Labels
Designed for labeling in low-light conditions. Brady™ BradyGlo™ BMP71 Phosphorescent Labels work with the MBP71 printer.
1225.00 DKK - 1980.00 DKK
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | Glow |
Format | Roll |
Material | Polyester (B-582) |
Product Type | BMP71 Phosphorescent Tape |
Description
- Phosphorescent tape for low light conditions
- 1 and 2 in. widths available
- Each roll is 75 ft. in length
Specifications
Acrylic, Permanent | |
Roll | |
BMP71 Phosphorescent Tape | |
0.0079 in. |
Glow | |
Polyester (B-582) | |
BMP™71 Printer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ BradyGlo™ BMP71 Phosphorescent Labels