missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyGlo™ BMP71 Phosphorescent Labels
Designed for labeling in low-light conditions. Brady™ BradyGlo™ BMP71 Phosphorescent Labels work with the MBP71 printer.
Brand: Brady™ 115130
This item is not returnable.
View return policy
Description
- Phosphorescent tape for low light conditions
- 1 and 2 in. widths available
- Each roll is 75 ft. in length
Specifications
Acrylic, Permanent | |
Roll | |
BMP71 Phosphorescent Tape | |
75 ft. x 2 in. | |
0.0079 in. |
Glow | |
Polyester (B-582) | |
BMP™71 Printer | |
22.8m x 50.8mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ BradyGlo™ BMP71 Phosphorescent Labels > L x W: 22.8m x 50.8mm
Spot an opportunity for improvement?Share a Content Correction