missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ Chemical Resistant Diaphragm Pump
The MPC chemical duty diaphragm pumps allow aggressive solvent and acid vapors to be pumped.
Brand: Welch™ 412543
19294.04 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- The MPC chemical duty diaphragm pumps use PTFE and other fluorinated plastics for the wetted parts to allow aggressive solvent and acid vapors to be pumped. If the pump should handle harsh chemical vapors, then the superior chemical resistant X2 version with higher grade seals and thicker coatings are the best choice. The diaphragm series from Welch is well known for their quiet operation and outstanding running smoothness. This is a result of continuous product improvements and close relationships with our customers. With their low weight and compact design, users can easily move pumps to different locations for use on different applications.
- Depending on the specific requirements, Welch provides 1, 2, 4, and 8-head diaphragm pumps. They are available in one or multistage configuration with controlled (ecoflex) or uncontrolled pumping speed. Ecoflex diaphragm pumps are equipped with a state-of-the-art vacuum control which allows the pumping speed to be varied. The vacuum can be adjusted precisely to individual needs with the result that the process runs more efficiently and is reproducible. The additional pressure reduction allows the distillation of mixtures almost automatically and without fractionated operation. Ecoflex diaphragm pumps guarantee a positive economic and ecological balance with the result that operation costs can be reduced by up to 80%.
- Applications: Rotary evaporation, Vacuum oven, Industrial Applications, Desiccation, Distillation, Filtration, Gel drying, Concentrator, Gas sampling, Drying, Degassing

Specifications
200 x 260 x 150 mm | |
MPC 201 T | |
22.7 lb. | |
2.2 m3/hr. | |
50/60 Hz | |
4 | |
<2 torr |
PTFE | |
< 45 dB | |
10.3 kg | |
Rotary Evaporation, Vacuum Oven, Industrial Applications, Desiccation, Distillation, Filtration, Gel Drying, Concentrator, Gas Sampling, Drying, Degassing | |
Chemical Resistant Diaphragm Pump | |
3 | |
230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Welch™ Chemical Resistant Diaphragm Pump > Diaphragm Pump; Model: MPC 201 T; Dimensions: 200 x 260 x 150 mm; Flow Rate: 36.7 L/min.; Pump Heads: 4
Spot an opportunity for improvement?Share a Content Correction