Learn More
Macherey-Nagel™ Chromabond™ C18 ec Glass Column
Brand: Macherey-Nagel™ 730014G
Specifications
Silica | |
6 mL | |
500 mg | |
45 μm | |
Solid Phase Extraction Column | |
Hydrophobic | |
500 m2/g |
14% | |
SPE | |
Solid Phase Extraction | |
Chromabond C18 ec | |
Yes | |
60 μm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.