missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Clear Sloping Shoulder Flat Glass Bottles with White Polypropylene Unlined Screw Cap
Manufactured from type III soda lime glass for sturdiness and durability. Azpack™ Clear Sloping Shoulder Flat Glass Bottles with White Polypropylene Unlined Screw Caps are mainly used for dispensing medicines and pharmaceuticals.
303.00 DKK - 895.00 DKK
Specifications
Color | Clear |
---|---|
Material | Soda Lime Glass |
Quantity | 20/PK. |
Closure Color | White |
Mouth | Narrow, Threaded |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
12397078
|
Azpack™
12397078 |
100 mL | 24/R3 |
356.00 DKK
Pack of 20 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
12307088
|
Azpack™
12307088 |
150 mL | 24/R3 | N/A | |||||
12317088
|
Azpack™
12317088 |
200 mL | 28/R3 |
456.00 DKK
Pack of 20 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
12327088
|
Azpack™
12327088 |
300 mL | 28/R3 |
620.00 DKK
Pack of 20 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
12337088
|
Azpack™
12337088 |
500 mL | 28/R3 |
895.00 DKK
Pack of 20 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
Description
- White flint, type III soda lime glass with flat sides and sloping shoulders
- Includes unlined white polypropylene screw cap
- White cap is ideal for marking bottle contents
Specifications
Clear | |
20/PK. | |
Narrow, Threaded | |
Polypropylene |
Soda Lime Glass | |
White | |
Unlined | |
Screw Cap |