missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Lab EPPi Cryobox 45, Polypropylene, 4x4 Grid
For dry and refrigerated storage of samples for archiving in stainless steel racks, cabinet drawers, and cabinet boxes.
Brand: National Lab KEA45-VJ16NA
This item is not returnable.
View return policy
Description
- Polypropylene construction
- Holds 16 x 30.8 mm diameter tubes
- Autoclavable
- Suitable for dry and refrigerated storage
- Suitable for sample archiving
- Boxes fit rack, cabinet, and drawer systems
Specifications
Autoclavable | |
Polypropylene | |
Cryo Box | |
Storage racks, drawers, boxes | |
Grid, Lid | |
-100°C | |
−100°C to 121°C | |
67 mm | |
0.7 kg |
Natural | |
Square | |
Dry and Refrigerated Storage/Archiving | |
16 (30.8 mm Diameter Tubes) | |
121°C | |
4x4 Grid | |
67 mm | |
45 to 60 mm |