missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Lab EPPi Cryobox 45, Polypropylene, 4x4 Grid
For dry and refrigerated storage of samples for archiving in stainless steel racks, cabinet drawers, and cabinet boxes.
28.15 DKK - 145.00 DKK
Specifications
Description | Autoclavable |
---|---|
Material | Polypropylene |
Shape | Square |
Type | Cryo Box |
For Use With (Application) | Dry and Refrigerated Storage/Archiving |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12414810
|
National Lab
KEA45-VJ16BB |
Black |
145.00 DKK
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
12424810
|
National Lab
KEA45-VJ16NA |
Natural |
28.15 DKK
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
Description
- Polypropylene construction
- Holds 16 x 30.8 mm diameter tubes
- Autoclavable
- Suitable for dry and refrigerated storage
- Suitable for sample archiving
- Boxes fit rack, cabinet, and drawer systems
Specifications
Autoclavable | |
Square | |
Dry and Refrigerated Storage/Archiving | |
16 (30.8 mm Diameter Tubes) | |
121°C | |
4x4 Grid | |
67 mm | |
45 to 60 mm |
Polypropylene | |
Cryo Box | |
Storage racks, drawers, boxes | |
Grid, Lid | |
-100°C | |
−100°C to 121°C | |
67 mm | |
0.7 kg |