missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Lab Eppi™45 Kryo Boxes
23.30 DKK - 33.00 DKK
Specifications
Shape | Rectangular |
---|---|
Holds | 81 Vials up to 12.5 mm Diameter |
Product Type | Kryo Box |
Dimensions (L x W x H) | 130 x 130 mm |
Length (Metric) | 130 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12434800
|
National Lab
KEA45-V81NG |
Neon Green |
23.30 DKK
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12444800
|
National Lab
KEA45-V81NO |
Neon Orange |
33.00 DKK
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Specifications
Rectangular | |
Kryo Box | |
130 mm |
81 Vials up to 12.5 mm Diameter | |
130 x 130 mm | |
130 mm |