Learn More
Thermo Scientific™ HyPURITY™ AQUASTAR™ HPLC Columns, 5μm Particle Size
Thermo ScientificTM HyPURITYTM AquastarTM HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 22505-102130
Description
Thermo ScientificTM HyPURITYTM AquastarTM HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- High quality, highly pure silica columns
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.

Specifications
Analytical Column | |
LC/MS | |
5 ÎĽm | |
190 Ă… | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
100 mm | |
2 to 8 | |
200 m²/g | |
C18 | |
10% | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.