Learn More
Thermo Scientific™ HyPURITY™ AQUASTAR™ HPLC Columns, 5μm Particle Size
Thermo ScientificTM HyPURITYTM AquastarTM HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
4078.73 DKK - 6997.53 DKK
Specifications
Particle Size | 5 μm |
---|---|
pH | 2 to 8 |
Pore Size | 190 Å |
Surface Area | 200 m²/g |
USP Type | L1 |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||||
10332875
|
Thermo Scientific™
22505-052130 |
50 mm | 2.1 mm |
6091.82 DKK
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
10595645
|
Thermo Scientific™
22505-102130 |
100 mm | 2.1 mm | N/A | N/A | N/A | |||||
10505655
|
Thermo Scientific™
22505-154630 |
150 mm | 4.6 mm |
6663.85 DKK
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
10537655
|
Thermo Scientific™
22505-254030 |
250 mm | 4 mm | N/A | N/A | N/A | |||||
10362275
|
Thermo Scientific™
22505-254630 |
250 mm | 4.6 mm |
6997.53 DKK
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
10088564
|
Thermo Scientific™
22505-153030 |
150 mm | 3 mm | N/A | N/A | N/A | |||||
Description
Thermo ScientificTM HyPURITYTM AquastarTM HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- High quality, highly pure silica columns
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
5 μm | |
190 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
2 to 8 | |
200 m²/g | |
C18 | |
10% | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.