missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Light Module Cold White 6,500 K
Light strips arranged on the side walls of the interior
Brand: Memmert™ HPP410ecoT7
This item is not returnable.
View return policy
Description
- 10 strips for model 110
- 14 strips for model 260/410/750
- Programme-controlled dimming from 0 to 100 %(in 1 % steps)
- Ramp programming in combination with temperature
- Only with TwinDISPLAY; not in combination with entry ports F6, F7, D8
Specifications
White | |
HPP410eco | |
Only with TwinDISPLAY |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Light Module Cold White 6,500 K > HPP410eco
Spot an opportunity for improvement?Share a Content Correction