missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Light Module Cold White 6,500 K
Light strips arranged on the side walls of the interior
18905.00 DKK - 29270.00 DKK
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
17109574
|
Memmert™
HPP750ECOT7 |
HPP750eco |
29270.00 DKK
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
17124534
|
Memmert™
HPP110ECOT7 |
HPP110eco |
18905.00 DKK
Each |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
17139844
|
Memmert™
HPP410ecoT7 |
HPP410eco |
29270.00 DKK
Each |
Estimated Shipment: 25-07-2025
Log in to see stock. |
||||||
17175324
|
Memmert™
IPP260ECOT7 |
IPP260eco | N/A | |||||||
17199794
|
Memmert™
HPP260ecoT7 |
HPP260eco |
26430.00 DKK
Each |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
Description
- 10 strips for model 110
- 14 strips for model 260/410/750
- Programme-controlled dimming from 0 to 100 %(in 1 % steps)
- Ramp programming in combination with temperature
- Only with TwinDISPLAY; not in combination with entry ports F6, F7, D8
Specifications
White | |
Only with TwinDISPLAY |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Light Module Cold White 6,500 K