Learn More
Thermo Scientific™ Nunc™ 1536-Well Microplates Plates
Screen four times as many samples in a single plate with Thermo Scientifi™ Nunc™ 1536-Well Microplates, which are ideal for high-throughput screening.
46050.00 DKK - 62425.00 DKK
Specifications
Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
---|---|
Format | Standard |
Lid | Without Lid |
Array | 32 x 48 |
Product Line | Nunc |
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | ||||||
11730483
|
Thermo Scientific™
253601 |
Black |
62425.00 DKK
Pack of 90 |
In Stock
Log in to see stock. |
||||||
11321585
|
Thermo Scientific™
253607 |
White |
54195.00 DKK
Pack of 90 |
Estimated Shipment: 23-12-2025
Log in to see stock. |
||||||
11331585
|
Thermo Scientific™
253614 |
Clear |
46050.00 DKK
Pack of 90 |
Estimated Shipment: 26-06-2025
Log in to see stock. |
||||||
Description
Maximize high-throughput screening efficiency by using Thermo Scientific™ Nunc™ 1536-Well Microplates, built according to ANSI standards and with the highest quality.
- Black microplates are recommended for fluorescence measurements; with minimum back-scattered light and background fluorescence
- White microplates are recommended for luminescence measurements; with maximum signal reflection and minimal crosstalk between wells
Specifications
All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) | |
Without Lid | |
Nunc | |
Polystyrene | |
1 to 10 μL | |
Non-treated | |
90 | |
90/Cs. |
Standard | |
32 x 48 | |
Microplate | |
1536 | |
Non-sterile | |
Flat Bottom (F-well) | |
30 |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.