missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Nylon Cloth Labels for M710, M610, M611
Nylon Cloth Labels for use with Brady™ Printers M611, M610 and M710.
570.00 DKK - 710.00 DKK
Specifications
Certifications/Compliance | Halogen-free (DIN VDE 0472 Part 815) |
---|---|
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | Yellow |
Finish | Matte |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17818064
|
Brady™
312060 |
5.08 x 16 mm |
570.00 DKK
Pack of 750 |
In Stock
Log in to see stock. |
|||||
17838004
|
Brady™
312123 |
9 x 15 mm |
710.00 DKK
Pack of 750 |
In Stock
Log in to see stock. |
|||||
Description
- Matte, white polyamide-coated, nylon cloth material
- Permanent acrylic adhesive
- Thermal transfer printable
- Service temperature of -40°C to +90°C
Specifications
Halogen-free (DIN VDE 0472 Part 815) | |
None | |
Matte | |
Nylon | |
Thermal Transfer | |
Non-sterile | |
M610, M710, M611, BMP61, BMP71 | |
-40°C | |
Rectangle | |
-40°C to +90°C | |
0.166 mm |
Permanent Acrylic | |
Yellow | |
Label | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling | |
1 Label | |
750 Labels | |
-40°F to +194°F | |
0.0065 in. |