missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharMed™ BPT Opaque 2-stopped Pump Tubing

Protect your light-sensitive samples

882.00 DKK - 892.00 DKK

Specifications

Material PharMed BPT
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 4 Pack
Height (Metric) 8.8 m
Color Opaque
View More Specs

Products 2
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11832623
View Documents
Masterflex™
96114-15
15
882.00 DKK
Pack of 4
Estimated Shipment: 28-08-2025
Add to basket
 
11842623
View Documents
Masterflex™
96114-24
24
892.00 DKK
Pack of 4
Estimated Shipment: 09-07-2025
Add to basket
 
Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
Specifications

Specifications

PharMed BPT
4 Pack
Opaque
132°C
-50°C
8.8 m
40 psi
2-stop Tubing
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ PharMed™ BPT Opaque 2-stopped Pump Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.