missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PFA Flexible Tubing, 0.5m

Designed for easy handling of liquids. PFA Flexible tubing features a tight bending radius for minimal cross-section reduction

Brand:  Bohlender™ S1822-10

 View more versions of this product

Product Code. 10449771

  • 844.00 DKK / Each
Only null left
Estimated Shipment: 10-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Corrugated tubing with circular corrugations around the longitudinal axis and cylindrical tubing ends with a length of 40 mm which can for example be connected directly to fittings, stopcocks or hose connectors. Together with BOLA Laboratory Screw Joints, the connection is absolutely tight and suitable for vacuum.

  • Ideal for connections under vibrations
  • Usable with a small bending radius
  • For compensation of thermal expansions
  • For easy handling of liquids
  • Flexible to highly flexible
  • Tight bending radius only causes little cross-section reduction
  • Non-porous
  • Translucent

Compliance

FDA

Specifications

Specifications

FDA
14 mm
16 mm
Connections under vibrations; Compensation of thermal expansions
NW 16
Very Flexible
260°C
Autoclavable
PFA
0.5 m
-200°C
Transparent
2 bar
Flexible Tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bohlender™ BOLA™ PFA Flexible Tubing, 0.5m > Length: 0.5m; Tubing Size: NW 16

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.