missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PFA Flexible Tubing, 0.5m
Designed for easy handling of liquids. PFA Flexible tubing features a tight bending radius for minimal cross-section reduction
670.00 DKK - 1510.00 DKK
Specifications
Certifications/Compliance | FDA |
---|---|
Autoclavable | Autoclavable |
Material | PFA |
Overall Length (Metric) | 0.5 m |
For Use With (Application) | Connections under vibrations; Compensation of thermal expansions |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
10297451
|
Bohlender™
S1822-18 |
NW 23 |
1510.00 DKK
Each |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
10698774
|
Bohlender™
S1822-08 |
NW 14 |
707.00 DKK
Each |
Estimated Shipment: 15-07-2025
Log in to see stock. |
||||||
10063501
|
Bohlender™
S1822-06 |
NW 13 |
670.00 DKK
Each |
Estimated Shipment: 02-07-2025
Log in to see stock. |
||||||
10459771
|
Bohlender™
S1822-14 |
NW 19 |
1180.00 DKK
Each |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
10449771
|
Bohlender™
S1822-10 |
NW 16 |
844.00 DKK
Each |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
10165691
|
Bohlender™
S1822-16 |
NW 21 |
1155.00 DKK
Each |
Estimated Shipment: 19-08-2025
Log in to see stock. |
||||||
Description
Corrugated tubing with circular corrugations around the longitudinal axis and cylindrical tubing ends with a length of 40 mm which can for example be connected directly to fittings, stopcocks or hose connectors. Together with BOLA Laboratory Screw Joints, the connection is absolutely tight and suitable for vacuum.- Ideal for connections under vibrations
- Usable with a small bending radius
- For compensation of thermal expansions
- For easy handling of liquids
- Flexible to highly flexible
- Tight bending radius only causes little cross-section reduction
- Non-porous
- Translucent
Specifications
FDA | |
PFA | |
Connections under vibrations; Compensation of thermal expansions | |
Transparent | |
260°C |
Autoclavable | |
0.5 m | |
-200°C | |
Very Flexible | |
Flexible Tubing |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bohlender™ BOLA™ PFA Flexible Tubing, 0.5m