Learn More
BRAND™ Pipette Tip Refills

Cleanroom quality pipette tips designed for contamination-free analyses.
Brand: BRAND™ 732136
744.60 DKK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA und Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND pipette tips are tested for BRAND pipettes and many pipette from other manufacturers.
BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121°C (2 bar) acc. DIN EN 285.
Sterile tips are manufactured under certified BIO-CERT™ quality. They are sterilized with beta radiation according to ISO 11 137 and the AAMI Guidelines.
Non-self-sealing filter tips from BRAND have a PE filter that is free from chemical additives. Permeability is controlled by the distinct combination of pore size and filter length, so that no aerosols can reach the pipette shaft.
BIO-CERT™ LIQUID HANDLING QUALITY: Free of human DNA, RNase, DNase, Pyrogens, PCR-Inhibitors and ATP

Specifications
Non-filtered | |
Colorless | |
102 mm | |
Standard | |
Purple | |
Universal Fit | |
Bio-Cert | |
Certified Quality |
Sterile | |
Autoclavable | |
Hanging Tip Rack | |
Refill | |
Single-use | |
No | |
Polypropylene |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.