missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PP Wide Mouth Erlenmeyer Flask
Mix and store solutions and cell cultures safely. VITLAB™ PP Wide Mouth Erlenmeyer Flask features a wide opening for easy filling and a screw cap for secure storage. Transparent polypropylene flasks with a printed scale make identification simple. Available in a range of sizes.
Brand: VITLAB™ 668941
This item is not returnable.
View return policy
Description
Erlenmeyer flasks feature a flat bottom, conical body and narrowed neck. These plastic flasks are designed for maximum user convenience, with a wide-mouth opening, screw cap and printed scale. Flasks are constructed of break-resistant, transparent polypropylene and are individually packaged in clearly labeled polyethylene bags.Wide-mouth top with a screw cap
- Large opening makes adding liquids and powders easy, even without a funnel
GL threads support a strong hold on the screw cap for secure storage - Can also be used with NS stoppers (not included)
- Easy content identification, measurement and monitoring
- To preserve markings, cleaning at no higher than 60°C is recommended
- Break-resistant plastic is far safer than glass
- Displays excellent chemical resistance
- Heat resistant and suitable for use in microwaves ovens
- Light weight, easy to use and recyclable
- Well suited for storage and cultivation of cell cultures
- Easy mixing of solutions by swirling or shaking without risk of spillage
- Reduced solvent loss with boiling liquids and recrystallization
- Suitable for use under a burette during titration
Specifications
Polypropylene | |
Printed graduations | |
Polypropylene | |
6 | |
Wide | |
GL 52; NS 45/40 |
Transparent | |
250 mL | |
50 mL | |
Erlenmeyer | |
Screw |