missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PP Wide Mouth Erlenmeyer Flask
Mix and store solutions and cell cultures safely. VITLAB™ PP Wide Mouth Erlenmeyer Flask features a wide opening for easy filling and a screw cap for secure storage. Transparent polypropylene flasks with a printed scale make identification simple. Available in a range of sizes.
38.15 DKK - 327.00 DKK
Specifications
Closure Material | Polypropylene |
---|---|
Color | Transparent |
Description | Printed graduations |
Material | Polypropylene |
Shape | Erlenmeyer |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
11302944
|
VITLAB™
568941 |
250 mL | GL 52; NS 45/40 | N/A | |||||
10708341
|
VITLAB™
668941 |
250 mL | GL 52; NS 45/40 | N/A | |||||
11392934
|
VITLAB™
567941 |
100 mL | N/A | ||||||
10559261
|
VITLAB™
667941 |
100 mL | GL 40; NS 34/35 | N/A | |||||
10569261
|
VITLAB™
669941 |
500 mL | N/A | ||||||
11312944
|
VITLAB™
569941 |
500 mL | N/A | ||||||
11322944
|
VITLAB™
570941 |
1000 mL | GL 52; NS 45/40 |
92.45 DKK
Pack of 4 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
||||
10331062
|
VITLAB™
670941 |
1000 mL | N/A | ||||||
Description
Erlenmeyer flasks feature a flat bottom, conical body and narrowed neck. These plastic flasks are designed for maximum user convenience, with a wide-mouth opening, screw cap and printed scale. Flasks are constructed of break-resistant, transparent polypropylene and are individually packaged in clearly labeled polyethylene bags.Wide-mouth top with a screw cap
- Large opening makes adding liquids and powders easy, even without a funnel
GL threads support a strong hold on the screw cap for secure storage - Can also be used with NS stoppers (not included)
- Easy content identification, measurement and monitoring
- To preserve markings, cleaning at no higher than 60°C is recommended
- Break-resistant plastic is far safer than glass
- Displays excellent chemical resistance
- Heat resistant and suitable for use in microwaves ovens
- Light weight, easy to use and recyclable
- Well suited for storage and cultivation of cell cultures
- Easy mixing of solutions by swirling or shaking without risk of spillage
- Reduced solvent loss with boiling liquids and recrystallization
- Suitable for use under a burette during titration
Specifications
Polypropylene | |
Printed graduations | |
Erlenmeyer | |
Screw |
Transparent | |
Polypropylene | |
Wide |