missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Norell™ Precision Borosilicate Glass NMR Sample Tubes
For auto-sampling systems and high-throughput NMR
559.00 DKK - 2700.00 DKK
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | NMR Sample Tube |
Includes | Caps |
Product Code | Brand | Concentricity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Concentricity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12832336
|
Norell™
|
0.020 mm | 203 mm |
1705.00 DKK
Pack of 5 |
Estimated Shipment: 05-03-2025
Log in to see stock. |
||||
12802336
|
Norell™
|
0.005 mm | 178 mm |
2065.00 DKK
Pack of 5 |
Estimated Shipment: 05-03-2025
Log in to see stock. |
||||
12812336
|
Norell™
|
0.005 mm | 203 mm |
1905.00 DKK
Pack of 5 |
Estimated Shipment: 05-03-2025
Log in to see stock. |
||||
12842306
|
Norell™
505-P-8 |
0.040 mm | 203 mm |
1775.00 DKK
Pack of 25 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
12802306
|
Norell™
506-P-8 |
0.025 mm | 203 mm |
2700.00 DKK
Pack of 25 |
Estimated Shipment: 05-03-2025
Log in to see stock. |
||||
12882296
|
Norell™
507-HP-8 |
0.019 mm | 203 mm |
559.00 DKK
Pack of 5 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
12832296
|
Norell™
509-UP-7 |
0.004 mm | 178 mm |
1205.00 DKK
Pack of 5 |
Estimated Shipment: 19-02-2025
Log in to see stock. |
||||
12842296
|
Norell™
509-UP-8 |
0.004 mm | 203 mm |
1495.00 DKK
Pack of 5 |
Estimated Shipment: 05-03-2025
Log in to see stock. |
||||
Description
- For auto-sampling systems and high-throughput NMR
- The Norell Standard Series™ of NMR tubes has been developed for quality and precision
- Virtually all bottom and wall variation has been eliminated, greatly improving shimmering times and sample reproducibility
- Whether monitoring a reaction, scouting for a new compound, or doing routine NMR, the Standard Series™ is the tube of choice for today's scientist
- All tubes have polished ends making them less susceptible to breaking
- Colored caps are included
Specifications
Borosilicate Glass | |
NMR Sample Tube | |
Caps |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title