missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PPS HT Laboratory Screw Joints, GL 25
Ideal for connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.
Brand: Bohlender™ D630-42
This item is not returnable.
View return policy
Description
- Providing temperature resistance from −50° to +250°C
- Universal chemical resistance
- FDA conformity
- Max. pressure 10 bar
- Vacuum suitable
- Black screw cap made of PPS
- Inner parts consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm
- Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
- Available for a wide range of GL thread sizes and tubing diameters
Specifications
FDA | |
PPS, PTFE | |
-50°C | |
GL 25 | |
250°C |
Laboratory Screw Joint | |
Connecting equipment/fittings to hard-walled tubing | |
3.2 mm O.D. | |
10 bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction