missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE and PPS HT Laboratory Screw Joints, GL 25

Ideal for connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.

351.00 DKK - 540.00 DKK

Specifications

Product Type Laboratory Screw Joint
Certifications/Compliance FDA
Material PPS, PTFE
For Use With (Application) Connecting equipment/fittings to hard-walled tubing
Min. Operating Temperature (Metric) -50°C
View More Specs

Products 4
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
10023551
View Documents
Bohlender™
D630-18
1.6 mm O.D.
450.00 DKK
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10319141
View Documents
Bohlender™
D630-42
3.2 mm O.D.
539.00 DKK
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10787522
View Documents
Bohlender™
D630-46
4.0 mm O.D.
351.00 DKK
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
10155501
View Documents
Bohlender™
D630-58
6.35 mm O.D.
540.00 DKK
Each
Estimated Shipment: 23-01-2025
to see stock.
Add to basket
 
Description

Description

  • Providing temperature resistance from −50° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Max. pressure 10 bar
  • Vacuum suitable
  • Black screw cap made of PPS
  • Inner parts consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm
  • Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
  • Available for a wide range of GL thread sizes and tubing diameters
Specifications

Specifications

Laboratory Screw Joint
PPS, PTFE
-50°C
10 bar
FDA
Connecting equipment/fittings to hard-walled tubing
GL 25
250°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.