missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ AD20TH Digital Thermometer Probe
Use with AD20TH precision thermometer. These Pt 100 class A probe is made of stainless steel and includes a PVC cable.
Brand: Amarell™ E910656
This item is not returnable.
View return policy
Description
- Precise Pt100 class A probe
- Stainless steel
- PVC cable, 1m long
Specifications
8 mm | |
1 m | |
Stainless Steel, PVC | |
Surface | |
-50°C | |
±0.3°C and 0.5% of range |
For solid materials | |
105 mm | |
T90 = 55 sec. | |
300°C | |
-50°C to +300°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Amarell™ AD20TH Digital Thermometer Probe > Surface Probe; For use with: For solid materials
Spot an opportunity for improvement?Share a Content Correction