missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ AD20TH Digital Thermometer Probe

Use with AD20TH precision thermometer. These Pt 100 class A probe is made of stainless steel and includes a PVC cable.

1025.00 DKK - 1065.00 DKK

Specifications

Length (Metric) Cable 1 m
Length (Metric) Probe 105 mm
Material Stainless Steel, PVC
Max. Temperature (Metric) 300°C
Min. Temperature (Metric) -50°C
View More Specs

Products 2
Product Code Brand Probe Type Price Quantity & Availability  
Product Code Brand Probe Type Price Quantity & Availability  
10088480
View Documents
Amarell™
E910650
Immersion Probe This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10728171
View Documents
Amarell™
E910656
Surface This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Precise Pt100 class A probe
  • Stainless steel
  • PVC cable, 1m long
Specifications

Specifications

1 m
Stainless Steel, PVC
-50°C
±0.3°C and 0.5% of range
105 mm
300°C
-50°C to +300°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Amarell™ AD20TH Digital Thermometer Probe

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.